This item is Discontinued.

Sauder Decorative 2-Drawer Side Table in White, 23.622 in W, 15.709 in L, 19.291 in H 428255

Decorative 2-Drawer Side Table in White, 23.622 in W, 15.709 in L, 19.291 in H (Discontinued)

  • Mfr # 428255
  • Zoro # G916078299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428255
Zoro #
G916078299
UPC #
042666080453
Country of Origin
Viet Nam

Dimensions

Width
23.622 in
Height
19.291 in
Length
15.709 in

Details

Item
Decorative 2-Drawer Side Table in White
Frame Color
White

Description

For a chic, contemporary look in any bedroom, living room, or guest room, the side table from the Morgan Main collection offers just that. This side table with storage features two spacious drawers with metal runners and safety stops, best for storing remotes, magazines, books, and more. Use the top surface of this 2-drawer end table as the perfect spot for a lamp, home decor, photos of your family, and your electronic chargers. Exquisitely sculpted ribbons of texture give this 2-drawer side table a unique, modish look that is sure to catch the eye of family members and visitors alike. Finished on all sides for versatile placement, this side table with drawers will look polished from every angle. No matter where you place this end table with drawers, the White finish makes any room look crisp, modern, and welcome in the 21st century.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.