
Double Deep Storage Cabinet Bw
Mfr # 433282
Zoro # G411228212
product price: $429.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Engineered wood
Width
32.16 in
Overall Depth
17.13 in
Finish
Blade Walnutâ„¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433282
Zoro #
G411228212
UPC #
042666120661
Country of Origin
Thailand
Dimensions
Width
32.16 in
Height
72.09 in
Overall Depth
17.13 in
Details
Material
Engineered wood
Finish
Blade Walnutâ„¢
Description
Upgrade your organization to expert levels with the two-door storage cabinet from the Sauder Select collection. Finished in the dark and dazzling Blade Walnut, you will commence to organize in style. This double door storage cabinet has two adjustable shelves and one fixed shelf behind each door, for the ultimate storage versatility for items in all shapes and sizes, from tall vases and books to bulky sheet sets or fluffy towels. This multipurpose storage cabinet with doors doesn't stop with just six shelves. A swing-out storage door features two adjustable shelves and three fixed shelves for easy access to important items stored immediately inside this swing door storage unit. Craft supplies have met their match, pantry items or linens should prepare to be organized. This living room storage cabinet can be assembled with swing-out storage on either the left or the right side, making it the ultimate solution to all your storage needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.