
Double Deep Storage Cabinet Rp , Two adjustable shelves and one fixed shelf behind each door (Discontinued)
- Mfr # 427959
- Zoro # G411227994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427959
Zoro #
G411227994
UPC #
042666074155
Country of Origin
Thailand
Dimensions
Width
32.16 in
Height
72.09 in
Overall Depth
17.13 in
Details
Material
Engineered wood
Finish
Rural Pine™
Description
Look no further for a creative storage solution for those storage problems. Organization and style are packaged into one with this two door storage cabinet from the Sauder Select collection. This double door storage cabinet features two large doors with hidden storage behind. Cabinet storage behind each door includes two adjustable shelves and one fixed shelf. These adjustable shelves can move to different heights to create flexible storage for items of all shapes and sizes. Conveniently store and organize all types of items from towels to linens to seasonal dcor and more! This storage cabinet features a swing-out storage door with an additional two adjustable and three fixed shelves. Additionally, this unit can be assembled with the swing-out storage door on either the left or right to adapt to the unique layout of your home. This beautiful storage cabinet with doors will look great no matter where it stands -- in the living room, the utility room, or the kitchen. Finished in Rural Pine, the only question left to ask is: What are you going to put in it?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.