
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433530
Zoro #
G011228674
UPC #
42666117296
Country of Origin
United States
Dimensions
Height
36.26 in
Depth
17.24 in
Width
43.15 in
Details
Finish
Denim Oakā¢
Description
Cubby storage is versatile and can change with your home needs. Whether you want to display decorative dcor or stow away books or board games, this cubby bookcase from the Dover Edge collection has you covered. This storage bookcase features six cubbyhole storage areas that provide you with the space you need to house various items in one central place. This display bookcase makes a great place to display home dcor like your array of knick-knacks and framed photos of your family and friends. Need more? The spacious top surface offers additional storage and display for items like a wireless speaker, table lamp, or decorative plants. This bookshelf with cubbies has a place for all your things! Finished in a Denim Oak, this stylish cubby storage bookcase is just what your home needs. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.