
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
431759
Zoro #
G011227868
UPC #
042666121019
Country of Origin
United States
Dimensions
Width
58.78 in
Height
32.84 in
Depth
19.45 in
Details
Finish
Ashen Oakā¢
Material
Engineered wood
Description
Bring the details of modernity to the bedroom with this dresser from the East Rock collection. This bedroom dresser features six drawers that are large enough to fit your bulkiest denim, largest sweaters, and even bed linens. This 6-drawer dresser features drawers that open and close on smooth metal runners and are ideal for stashing away anything from your abundance of flannel shirts to your hidden collection of vintage shirts and pajama pants. This contemporary dresser has room for a wide variety of items. The roomy top surface also makes a great place to display all your bedroom essentials like an accent lamp, your makeup bag, a mirror and pictures of your family and friends too. Assembly is a breeze with a T-lock drawer system, so you can spend more time styling your double dresser and less time assembling. Finished in Ashen Oak finish with high-wear DuraGraph faux white marble accent, this dresser with drawers adds style and storage to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.