
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
431584
Zoro #
G311229142
UPC #
042666098045
Country of Origin
United States
Dimensions
Height
29.37 in
Overall Depth
23.46 in
Width
33.31 in
Details
Material
Engineered wood
Finish
Washed Walnut®
Description
Create the storage options you need while adding the style you want with this 2-drawer lateral file cabinet from the Edge Water collection. This file cabinet features two large storage drawers with full extension slides that can hold letter or legal-size hanging files so you can keep all your important documents organized and easy to find. This 2-drawer file cabinet features an interlocking safety mechanism that allows only one drawer to open at a time for added safety. The spacious top surface also makes a great place to store and display a variety of different items like an accent lamp, your printer, decorative plants and photos of your family and friends. The elevated looks and simplistic design make this wood lateral file cabinet a perfect addition to any room in your home, whether it's in your office or the family room. Finished in Washed Walnut, this farmhouse filing cabinet will have you feeling organized in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.