This item is Discontinued.

Sauder Entertainment  Credenza Lo , Accommodates up to a 70 in. TV weighing 95 lbs 434954

Entertainment Credenza Lo , Accommodates up to a 70 in. TV weighing 95 lbs (Discontinued)

  • Mfr # 434954
  • Zoro # G811228300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434954
Zoro #
G811228300
UPC #
042666134910
Country of Origin
United States

Dimensions

Length
16.77 in
Width
62.44 in
Height
28.54 in

Details

Finish
Laurel OakĀ®
Material
Engineered wood

Description

With an inviting and comfortable style that's perfect for the whole family, this farmhouse TV stand from the Sauder Select collection harkens back to a time of simple country charm. This TV stand features two sliding doors inspired by farm country architecture. The barn doors slide open for additional hidden storage. This TV credenza accommodates up to a 70 in. TV weighing up to 95 lbs., making your living room the perfect place for game nights and watch parties with your family or friends. Three adjustable shelves make this TV stand with sliding doors the perfect place to store items of various heights that are hard to fit most other places. This TV stand with storage also includes cord management through the enclosed back panel so you can keep all your wires tidy and out of sight. Finished in Laurel Oak and accented with rustic inspired hardware, this credenza TV stand will be the beacon of a bygone era in the center of your living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.