This item is Discontinued.

Sauder Executive Desk, 29.53 in D X 29.61 in H, 65.12 in W X Engineered wood 412902

Executive Desk, 29.53 in D X 29.61 in H, 65.12 in W X Engineered wood (Discontinued)

  • Mfr # 412902
  • Zoro # G211227293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412902
Zoro #
G211227293
UPC #
042666111669
Country of Origin
United States

Dimensions

Overall Width
65.12 in
Overall Depth
29.53 in
Overall Height
29.61 in

Details

Item
Executive Desk
Finish
Select Cherry
Material
Engineered wood

Description

Make a lasting impression in your office with this executive desk from the Palladia collection. This double pedestal desk features a spacious tabletop surface that provides you with room for your laptop, important papers, and your coffee mug, of course. This home office desk features a large center drawer/shelf with a flip-down panel for your keyboard/mouse to keep your top surface clutter free. Two pencil drawers for storage of writing utensils, your planner, and sticky notes, ensure what you need is never too far out of reach. These top drawers plus the two middle storage drawers glide easily on metal runners with safety stops. The lower two drawers of this wood office desk feature full extension slides and hold letter, legal, or European size hanging files for maximum organization of your office essentials. A cord management system with a two desktop grommets and numerous pass-throughs allow for a clutter free executive desk with storage, and an organized office. Finished in Select Cherry, this stylish executive office desk will add a sophisticated touch to your home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.