This item is Discontinued.

Sauder Executive Desk, 29.53 in D X 29.76 in H, 65.12 in W X Engineered wood 426487

Executive Desk, 29.53 in D X 29.76 in H, 65.12 in W X Engineered wood (Discontinued)

  • Mfr # 426487
  • Zoro # G911227401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426487
Zoro #
G911227401
UPC #
042666061872
Country of Origin
United States

Dimensions

Overall Width
65.12 in
Overall Depth
29.53 in
Overall Height
29.76 in

Details

Item
Executive Desk
Finish
Prime OakĀ®
Material
Engineered wood

Description

Desks have become an essential addition to the home. With the executive computer desk from the Aspen Post collection, style and function are combined into one grand desk. The top of this home office desk features strong and lightweight 1 in. panel construction so you can trust it to support your books, while also being light enough to easily rearrange your home office. This computer desk with drawers features two smaller pencil drawers and two medium size storage drawers to hold spare paper, pencils, binders and more. Two lower file drawers with full extension slides hold letter, legal or European size hanging files so your most important documents are organized and easily available. The left file drawer also features a lock for security and peace of mind. This executive desk with storage features a cord management system with two desk top grommet holes to keep your cords tidy and out of sight. To enhance your home office, this desk also accommodates optional Hidden Wireless Qi Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Featuring quick and easy assembly with patented T-lock drawer system, assembly and set up of this item will be a breeze. Finished in a light Prime Oak, this wood home office desk adds the ideal amount of stateliness and function to create the ultimate home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.