This item is Discontinued.

Sauder Executive Desk, 29.53 in D X 30 in H, 65.12 in W X Engineered wood 428729

Executive Desk, 29.53 in D X 30 in H, 65.12 in W X Engineered wood (Discontinued)

  • Mfr # 428729
  • Zoro # G811227334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428729
Zoro #
G811227334
UPC #
042666076494
Country of Origin
United States

Dimensions

Overall Width
65.12 in
Overall Depth
29.53 in
Overall Height
30 in

Details

Item
Executive Desk
Finish
Washed Walnut®
Material
Engineered wood

Description

With the executive desk from the Costa collection, you can stop looking for the perfect desk-you just found it. Featuring a durable, 1 in. thick top, this home office desk has enough room on its top surface for your laptop, a lamp, books and home dcor. This executive desk with storage is full of drawers-drawers that you can fill with your binders, folders, small organizing bins and more. A pencil drawer and four storage drawers feature metal runners and safety stops. Two lower drawers with full extension slides hold letter or European size hanging files so your most important documents are kept organized and easy to find. We know you want a tidy office space, that's why this wood home office desk features cord management that includes two desk top grommet holes to easily organize your electronic cords. It's all in the details, and this computer desk with drawers features beautiful framed, slat-front detailing. Designed with you in mind, this desk contains a patented T-lock drawer system with quick and easy assembly, so less time is spent on assembly, and more time is spent using your new desk. Finished in Washed Walnut, this executive desk is the summation of everything we want in a good home office desk.


  • •Durable, 1" thick top to hold and display office essentials on.
  • •Pencil drawer and four storage drawers feature metal runners and safety stops.
  • •Lower drawers with full extension slides hold letter or European size hanging files.
  • •Two desktop grommets allow for easy to reach and organized electronic cords.
  • •Framed, slat-front detailing provides added style.
  • •Quick and easy assembly with patented T-lock drawer system.
  • •Meets BIFMA standard x5.5 for safety, durability, and structural performance.
  • •Finished in Washed Walnut®.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.