Zoro Homepage

Executive Desk, 29.606 in H, 65.118 in W X Split Oak

  • Mfr # 424809

  • Zoro # G016078274


product price: $789.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
29.606 in
Length
29.528 in
Overall Width
65.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424809
Zoro #
G016078274
UPC #
042666048767
Country of Origin
United States

Dimensions

Overall Height
29.606 in
Length
29.528 in
Overall Width
65.118 in

Details

Color
Split Oak
Item
Executive Desk

Description

It's time for your inner boss to shine! Create a one-of-a-kind work environment with the beautiful style and design of this executive desk from the Palladia collection. This home office desk offers a spacious top surface that provides you with the room you need for all your desk essentials like your laptop, stacks of notepads, and your hot cup of coffee. It also has space for items like an accent lamp and picture frames. This computer desk features a large drawer/shelf that features a flip-down panel for your keyboard, mouse, or laptop. This office executive desk also features two pencil drawers and two storage drawers that open and close on smooth metal runners for convenient use. The lower drawer with full extension slides accommodates letter, legal, or European size hanging files to help keep you organized. Keep cords and wires organized. This executive desk includes two desk top grommets and numerous pass-throughs. Finished in Split Oak and detailed with attractive hardware, this computer desk with storage will have you feeling motivated and ready to work!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.