
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416797
Zoro #
G816078078
UPC #
042666000055
Country of Origin
United States
Dimensions
Outside Length
16.732 in
Height
61.024 in
Width
35.433 in
Details
Color
Antiqued Paint
Item
Storage Cabinet
Description
Kick clutter to the curb and get organized with this storage cabinet from the Harbor View collection. Behind its louver detailed doors is hidden storage that contains four adjustable shelves for flexible storage options and to accommodate items of various sizes. This 2-door storage cabinet features a full upper shelf so you can store anything from clothes and shoes to blankets and food. Never worry about bedroom storage furniture that is drab-the details and finish of this wood storage cabinet set it apart from those boring storage solutions. Finished in a dark Antiqued Paint and detailed with solid wood knobs, this handsome storage cabinet with doors is the solution to all your storage woes. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.