
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433256
Zoro #
G511228136
UPC #
042666115919
Country of Origin
United States
Dimensions
Depth
17.48 in
Width
31.34 in
Height
46.81 in
Details
Finish
Pacific MapleĀ®
Material
Engineered wood
Description
Never worry about not having enough storage space again. This 4-drawer chest from the Harvey Park collection has modern style and deep drawers for optimal storage. This bedroom chest features four spacious drawers that open and close on smooth metal runners, making it easy to find your favorite T-shirt, pajama pants, jeans and more. This 4-drawer dresser has a spacious top surface that provides you with room for additional storage and display of items like your makeup bag, decorative plants, bottles of perfume, and photos of your family and friends. Assembly is a breeze with a T-lock drawer assembly system so you can spend more time admiring your wood chest of drawers, and less time assembling it. Finished in Pacific Maple, bring bedroom furniture you love into your home with this stylish and functional bedroom chest of drawers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.