
Harvey Park Computer Cabinet Gw A2 , Hidden area behind swing-out doors reveals cubbyhole storage
Mfr # 430053
Zoro # G111227966
product price: $581.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Engineered wood
Width
30.87 in
Height
59.68 in
Overall Depth
16.85 in
Finish
Grand Walnut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430053
Zoro #
G111227966
UPC #
42666090605
Country of Origin
Viet Nam
Dimensions
Width
30.87 in
Height
59.68 in
Overall Depth
16.85 in
Details
Material
Engineered wood
Finish
Grand Walnut®
Description
Who doesn't love a multifunctional cabinet? This computer cabinet from the Harvey Park collection is the organizers dream. The hidden area behind the swing-out doors reveals various cubbyhole storage options for sticky notes, pens, and books. The upper doors have a metal retaining rod on the lower shelves to keep office supplies from falling out. The left door of this computer storage cabinet features a cork bulletin board, and the right door features two adjustable shelves that feature a retaining lip. Wow! This computer desk cabinet is customizable and includes infinite amounts of storage capabilities. The flip-down molding reveals a slide-out keyboard/mouse shelf for easy storage. The lower barrister door of this wood computer cabinet flips up and slides back into the cabinet. A lower file drawer with full extension slides holds letter or legal-size hanging files to keep documents close at hand. If that's not enough, a cord management system allows for reduced cord clutter. Finished in Grand Walnut with Black accents, this computer desk with storage cabinet is just what your home office is missing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.