This item is Discontinued.

Sauder Harvey Park Dresser Go A2 , Safety tested for stability to help reduce tip-over accidents 433546

Harvey Park Dresser Go A2 , Safety tested for stability to help reduce tip-over accidents (Discontinued)

  • Mfr # 433546
  • Zoro # G911228026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433546
Zoro #
G911228026
UPC #
42666115780
Country of Origin
United States

Dimensions

Depth
17.48 in
Height
31.06 in
Width
60.71 in

Details

Finish
Glacier Oak®
Material
Engineered wood

Description

A beautiful dresser makes the perfect finishing touch to any bedroom. Add stunning style while creating versatile storage options with this 6-drawer dresser from the Harvey Park collection. This wood dresser features six large drawers that open and close on smooth metal runners for easy access storage of an array of different items like stacks of jeans and your favorite blouses to comfy sweatshirts and your collection of cozy socks. This white 6-drawer dresser also features a spacious top surface that provides you with an additional place to store bedroom items and display home dcor like an accent lamp, your perfume bottles, pictures of your family, and your makeup bag too. The drawer fronts feature a geometric triangle pattern for a soft, sophisticated look that adds an extra touch of detail to your bedroom. Finished in Glacier Oak, this dresser for storage is just what your bedroom is missing.


  • •Safety tested for stability to help reduce tip-over accidents.
  • •Spacious drawers with metal runners and safety stops hold denim, blouses, and linens.
  • •Drawer fronts feature geometric triangle pattern for a soft, sophisticated look.
  • •Quick and easy assembly with T-lock drawer system.
  • •Tip restraint safety strap included.
  • •This dresser has been thoroughly tested in an ISO 17025 accredited lab that is Underwriters Laboratories certified.
  • •It meets ASTM International's industry standard ASTM F2057-19 Safety Specification for Clothing Storage Units, which is intended to reduce hazards to children 5 and under due to tip-over of furniture.
  • •Glacier Oak® finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.