
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
429407
Zoro #
G311229029
UPC #
042666116732
Country of Origin
Viet Nam
Dimensions
Overall Height
44.09 in
Overall Width
62.99 in
Length
83.07 in
Details
Finish
White
Description
Does the master bedroom or the spare bedroom need a refresh? This metal platform bed frame with headboard might be a great place to start. Give your worn-out bedroom the update it deserves by adding a trendy queen platform bed with headboard. The unique design, contemporary good looks, and fresh white finish of this queen metal platform bed is the perfect complement to other pieces in the Harvey Park collection. A queen platform bed frame with headboard provides an integrated solution for the bedroom. Simply add a queen-sized mattress for a finished look for the master bedroom or down the hallway in the guest room. This queen platform bed features a durable, powder coated metal frame that is finished on all sides in a clean white patina. This attractive metal platform bed frame with headboard will have any bedroom looking fresh and up to date! We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.