
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102792
Zoro #
G716078314
UPC #
042666027922
Country of Origin
Viet Nam
Dimensions
Length
12.992 in
Width
29.803 in
Height
71.26 in
Details
Color
Classic Cherry
Item
Library With Doors
Description
Add a touch of traditional beauty to your home with this library with doors from the Heritage Hill collection. This tall bookcase features five shelves for convenient storage of a variety of items. This 5-shelf bookcase with doors includes three adjustable shelves, allowing you to customize your storage options for versatile display options. Find room to store all your books, bins, decor, and more! Hidden storage behind the two lower doors creates a place for you to display the best and forget the rest. Finished in Classic Cherry, this handsome living room bookcase makes a great addition to your home or office. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you, like this traditional style bookcase!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.