
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
435183
Zoro #
G112483378
UPC #
042666211192
Country of Origin
United States
Dimensions
Setup Depth Inches
18.583 in
Setup Height Inches
31.811 in
Setup Width Inches
58.661 in
Details
Color
Timber Oak
Material
Engineered wood
Description
Say howdy to the Hillmont Farm 6-drawer dresser, a perfect blend of durability and casual country style. Crafted with a 1 in. thick top, this dresser with drawers exudes sturdiness and reliability. The spacious drawers, equipped with smooth metal runners and safety stops, offer ample storage space for wardrobe essentials. The interlocking safety mechanism ensures that only one drawer can be opened at a time on each side, promoting a safe and secure user experience. For added safety, a tip restraint safety strap is included. Assembly of this country bedroom dresser is a breeze with the T-lock drawer system, allowing for quick and easy setup. The charming and rustic Timber Oak finish enhances the farmhouse appeal of this double dresser, making it a timeless addition to any bedroom decor. Experience the perfect marriage of functionality and style with this farmhouse bedroom piece, designed to meet your storage needs while complementing a casual country aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.