
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
435179
Zoro #
G312483345
UPC #
042666169936
Country of Origin
United States
Dimensions
Width
35.276 in
Length
31.26 in
Height
16.181 in
Details
Frame Color
Timber Oak
Frame Material
Engineered wood
Description
Come on in and sit a spell, with the farmhouse lift-top coffee table from the Hillmont Farm collection. This pop-up coffee table offers a durable, 1-inch-thick surface - a perfect place to rest your steaming mug of coffee. As your coffee cools, plunk your laptop on the partial lift-top surface that raises up and forward to create versatile work surface from the comfort of your sofa. This coffee table with lift-top also features useful storage, both beneath the split top surface, and a drawer that easily slides open on metal runners with safety stops. Finished on all sides in cozy and warm Timber Oak, this lift-top coffee table with storage offers versatile placement in any living room or family room setting for a handsome and handy touch of country charm. With simplistic elegance of natural woodgrain, this lift-top coffee table with drawer will be easy to incorporate into any home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.