
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
437397
Zoro #
G112483347
UPC #
042666188128
Country of Origin
United States
Dimensions
Width
18.661 in
Height
71.496 in
Overall Depth
24.961 in
Details
Material
Engineered wood, Metal
Color
Soft White
Description
Say goodbye to clutter and hello to organized elegance with the HomePlus collection's patent-pending BotStop storage cabinet. This sleek, robot vacuum storage solution seamlessly blends style and functionality, offering a dedicated space to store household items. Concealed behind the large door of this Roomba storage cabinet is a hidden storage area featuring two adjustable shelves and one fixed shelf, allowing customized storage options. The door also conveniently conceals and quiets the operation of any self-emptying docking stations. Perfect for organizing pantry items or cleaning supplies, this storage cabinet with charging station access includes two hooks for hanging brooms, mops, or other utility items. This one-door storage cabinet is a versatile addition to any space and works with most disc style robots and top loading/unloading docking stations. The door can be easily configured to open from the left or right, ensuring a perfect fit for any home's design. The open bottom design of this storage cabinet with door allows the vacuum disc easy access to the charging/docking station, making this cabinet suitable for the kitchen, mudroom, or office. Finished in Soft White, this storage cabinet enhances organizational efforts while adding a touch of timeless charm to the home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.