Zoro Homepage

Homeplus Storage Cabinet Soa , Four adjustable shelves for customizable storage options

  • Mfr # 430335

  • Zoro # G511227948


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Width
23.31 in
Height
70.91 in
Overall Depth
17.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430335
Zoro #
G511227948
UPC #
042666092036
Country of Origin
United States

Dimensions

Width
23.31 in
Height
70.91 in
Overall Depth
17.01 in

Details

Material
Engineered wood
Finish
Salt Oak®

Description

Contain the clutter and chaos of your home with this 2-door storage cabinet from the HomePlus collection. This storage cabinet with doors features four adjustable shelves behind its planked style barn doors to store anything from pantry staples like cans of food, cereal boxes, and pasta, to linens and toys. The adjustable shelves allow for various customizable options so there is always room for your tall books and stacks of board games. This modern farmhouse storage cabinet features adjustable base levelers to ensure your unit is level, even if the floors are not. An enclosed back panel with cord access pass-throughs allows for easy charging of phones, tablets, computers, and more. Add this two door storage cabinet to any room in your home that needs more store-away solutions-the entryway, hallway, spare room, and more. Finished in Salt Oak, this piece can even be used as a garage storage cabinet. No matter where it's placed, it will add style and functionally to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.