
Homeplus Wardrobe Dao A2 , Hidden storage behind sliding doors for a variety of storage options (Discontinued)
- Mfr # 430331
- Zoro # G111230461
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430331
Zoro #
G111230461
UPC #
042666094603
Country of Origin
United States
Dimensions
Width
39.13 in
Height
64.02 in
Overall Depth
20.94 in
Details
Material
Engineered wood
Finish
Dakota OakĀ®
Description
Hideaway storage options never looked so sleek. This 2-door wardrobe cabinet from the HomePlus collection adds closet space to your home without sacrificing on good looks. This wardrobe with sliding doors features two garment rods behind a set of sliding doors that offer hidden hanging storage for coats, blouses, and denim. This storage cabinet with sliding doors can be customized to your liking as the garment rod behind the left door can be placed in two positions to accommodate longer or shorter items. This 2-door armoire cabinet features three adjustable shelves for customization and to accommodate items of various sizes, as well as one fixed shelf. Use these shelves for stacks of sweatshirts, shoes, seasonal dcor, or whatever needs to be stored away. Finished in a dark Dakota Oak this 2-door storage cabinet will add the hidden storage you need to your entryway, hallway, or guest room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.