
International Lux Bookcase Deco Stone , Open shelving for easy storage and display of items (Discontinued)
- Mfr # 428207
- Zoro # G711227748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428207
Zoro #
G711227748
UPC #
042666071635
Country of Origin
China
Dimensions
Depth
14.57 in
Height
70.87 in
Width
30 in
Details
Finish
Deco Stoneā¢
Material
Metal, Eng wood, Plastic
Description
When you look around your home, you want to find your most loved items displayed on something that is as special as your memories are. With this open shelf bookcase from the International Lux collection, your beloved knick knacks, photos and more can be displayed with pride. With a faux Deco Stone finish, five levels of open shelving are dedicated to being the perfect place for your favorite books, cherished dcor or treasured vacation mementos. Chic luxury can be added to any room with this tall metal frame bookcase. Featuring elegant style with modern design, this modern bookcase is structured with a sleek metal frame in Satin Gold finish. Its rounded edges and curved indent shape give it a stunningly unique appearance that is sure to captivate your friends and family. Out with the old and in with the new with this 5 shelf bookcase from the International Lux collection. Your home, and your belongings deserve simple function without losing elegant sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.