This item is Discontinued.

Sauder L-Desk, 53.54 in D X 30.2 in H, 59.06 in W X Engineered wood 429503

L-Desk, 53.54 in D X 30.2 in H, 59.06 in W X Engineered wood (Discontinued)

  • Mfr # 429503
  • Zoro # G011227288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
429503
Zoro #
G011227288
UPC #
42666080361
Country of Origin
Viet Nam

Dimensions

Overall Width
59.06 in
Overall Depth
53.54 in
Overall Height
30.2 in

Details

Item
L-Desk
Finish
Jet Acacia®
Material
Engineered wood

Description

Cubby storage as far as the eye can see! Never run out of convenient storage and workspace with this L-shaped desk from the Clifford Place collection. This L-shaped office desk includes a slide-out keyboard/mouse shelf with metal runners and safety stops to keep your generous top surface space clear for items like a laptop, lamp, photos of your family and more. Two larger bottom drawers with full extension slides hold letter-size hanging files, so your important documents are never lost again. This L-shaped home office desk includes three storage drawers with metal runners and safety stops to store items like pens, sticky notes, letter openers, and more. The desk return can be fastened to either the left or right side, making mid-century modern desks like this one, adaptable for your home. Cord clutter is never a problem because this L-shaped desk with drawers includes grommet holes and pass-throughs for easy cord managements. Finished on all sides for versatile placement, this L-shaped desk with storage looks polished from every angle. Cubbyhole storage and solid wood feet are just some extras that make this home office desk unique and eye catching. With a Jet Acacia finish, this L-shaped desk adds a cool touch to your home.


  • •Slide-out keyboard/mouse shelf with metal runners and safety stops to keep you and your family safe.
  • •Two drawers with full extension slides hold letter-size hanging files to keep your important documents organized.
  • •Three drawers with metal runners and safety stops conceal miscellaneous office supplies.
  • •Return can be fastened on the left or right side to fit your space best.
  • •Grommet holes and pass-through allow convenient paths for cables and cords.
  • •Finished on all sides for versatile placement anywhere in your home.
  • •Cubbyhole storage.
  • •Solid wood feet for long lasting durability.
  • •Jet Acacia® finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.