This item is Discontinued.

Sauder L-Desk, 57.09 in D X 29.53 in H, 59.68 in W X Engineered wood, Metal 427968

L-Desk, 57.09 in D X 29.53 in H, 59.68 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 427968
  • Zoro # G611227510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427968
Zoro #
G611227510
UPC #
042666074094
Country of Origin
China

Dimensions

Overall Width
59.68 in
Overall Depth
57.09 in
Overall Height
29.53 in

Details

Item
L-Desk
Finish
Sindoori Mango®
Material
Engineered wood, Metal

Description

Your home office can be stylish, too! Update the look of your office space with the mid-century style and design of this modern L-shaped desk from the Tremont Row collection. This home office desk offers a spacious top surface with ample room for notepads, folders, laptop, and your hot cup of coffee. This L-shaped computer desk even has plenty of space for home dcor items like a table lamp and framed photos. The lower file drawer with full extension slides organizes letter-size hanging files. Plus, the open storage space beneath the top surface allows easy access to work binders and miscellaneous supplies. This L-shaped desk with storage is finished on all sides for versatile placement in any room of your home. Finished in Sindoori Mango with White accents, this metal and wood desk will have you feeling motivated and ready to work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.