
L-Desk, 57.09 in D X 29.53 in H, 59.68 in W X Engineered wood, Metal
Mfr # 433237
Zoro # G411227376
product price:Ā $205.99
/ea
Free Shipping & Returns
Key Features
Overall Width
59.68 in
Overall Depth
57.09 in
Overall Height
29.53 in
Finish
Mystic OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433237
Zoro #
G411227376
UPC #
042666101967
Country of Origin
China
Dimensions
Overall Width
59.68 in
Overall Depth
57.09 in
Overall Height
29.53 in
Details
Item
L-Desk
Finish
Mystic OakĀ®
Material
Engineered wood, Metal
Description
It's time to take care of business! Find the motivation you need to tackle all your big projects with the minimalist style and design of this L-shaped desk from the Tremont Row collection. This L-shaped computer desk offers a spacious top surface that provides you with the room you need for all your must-have desk essentials like your laptop or computer, planner, pens, and your hot cup of coffee too. There's even space for home dcor items like an accent lamp and decorative plants. The small drawer of this computer desk with storage opens and closes on smooth metal runners for convenient storage of miscellaneous office supplies. The lower drawer with full extension slides can hold letter-size hanging files so your documents are organized and easy to find. This computer desk with drawers is finished on all sides for versatile placement-it will look polished from every angle. Finished in Mystic Oak with White accents, this L-shaped computer desk with storage will have you ready to conquer your workload.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.