This item is Discontinued.

Sauder L-Desk, 59.06 in D X 30 in H, 59.06 in W X Engineered wood, Metal 433260

L-Desk, 59.06 in D X 30 in H, 59.06 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 433260
  • Zoro # G511227405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433260
Zoro #
G511227405
UPC #
42666115902
Country of Origin
United States

Dimensions

Overall Width
59.06 in
Overall Depth
59.06 in
Overall Height
30 in

Details

Item
L-Desk
Finish
Pacific Maple®
Material
Engineered wood, Metal

Description

An L-shaped desk with a light finish allows you to store, display, and customize your new home office desk with any style of dcor. Update the look of your office space with the mid-century style and design of this home office desk from the Harvey Park collection. This L-shaped desk with open storage offers a spacious top surface with ample room for notepads, folders, your laptop, and your hot cup of coffee. This L-shaped desk with file drawer includes an open storage area with an adjustable shelf to store items in a variety of sizes. The lower file drawer with full extension slides holds letter-size hanging files, keeping your most important documents organized. This L-shaped computer desk features a strong and lightweight 1 in. panel construction and is finished on all sides for versatile placement-it will look great from every angle. Finished in Pacific Maple, this home office desk will have you feeling motivated and ready to work.


  • •Strong and lightweight 1" panel construction.
  • •File drawer with full extension slides holds letter-size hanging files.
  • •Open storage features an adjustable shelf and lower shelf.
  • •Finished on all sides for versatile placement in any room of your home.
  • •Pacific Maple® finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.