This item is Discontinued.

Sauder L-Desk, 59.06 in D X 30.04 in H, 61.26 in W X Engineered wood 427720

L-Desk, 59.06 in D X 30.04 in H, 61.26 in W X Engineered wood (Discontinued)

  • Mfr # 427720
  • Zoro # G711227465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427720
Zoro #
G711227465
UPC #
042666075718
Country of Origin
United States

Dimensions

Overall Width
61.26 in
Overall Depth
59.06 in
Overall Height
30.04 in

Details

Item
L-Desk
Finish
Estate BlackĀ®
Material
Engineered wood

Description

A home desk is used for more than just work from home activities-making grocery lists, art projects, and more all happen at a home desk. Do all these undertakings and more, with the stylish and functional L-shaped desk from the County Line collection. A spacious top surface accommodates a computer, binders, and photos of your loved ones-this home office desk has room for it all! This L-shaped computer desk includes a file drawer with full extension slides that holds letter-size hanging files to keep your documents organized. To store your pens, stapler and notecards, this desk with file drawer includes a smaller drawer with metal runners and safety stops. An open shelf for additional storage allows you to display items like books, home dcor, or other trinkets. This small office desk is finished on all sides so it will look polished no matter how you arrange it in your home. A cord management system with two desktop grommets keeps your workspace free of cord clutter. Finally, a quick and easy assembly process aided by patented T-slot drawer system and patented slide-on molding allows you to assemble your new L-shaped desk in a breeze. Finished in Estate Black, this L-shaped home office desk adds the right amount of space and style to any home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.