This item is Discontinued.

Sauder L-Desk, 65.12 in D X 30 in H, 65.12 in W X Engineered wood 423527

L-Desk, 65.12 in D X 30 in H, 65.12 in W X Engineered wood (Discontinued)

  • Mfr # 423527
  • Zoro # G611227480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423527
Zoro #
G611227480
UPC #
42666045667
Country of Origin
China

Dimensions

Overall Width
65.12 in
Overall Depth
65.12 in
Overall Height
30 in

Details

Item
L-Desk
Finish
Emery OakĀ®
Material
Engineered wood

Description

It's time to give your home office or workspace the promotion it deserves! Add beautiful style and design along with versatile work space with this l-shaped desk from the Hammond collection. This corner computer desk features a durable, 1 in. thick top with a spacious top surface for all your must-have desk essentials like your laptop, your collection of notepads, stacks of work folders and your coffee mug too. There is also room for home dcor items like an accent lamp and photos of your family. This home office desk features a slide-out keyboard/mouse shelf that glides on smooth metal runners. It also features three drawers with full extension slides. The lower drawer holds letter or legal size hanging files so you can keep important documents organized. Behind the framed panel door is a hidden storage area that includes an adjustable shelf and can hold a vertical CPU tower. This corner computer desk also features cord management that includes a desktop grommet. This home office computer desk is finished on all sides so it'll look the part no matter where it stands. Finished on all sides in Emery Oak and detailed with attractive hardware, this good-looking L-shaped desk is just what you've been looking for.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.