This item is Discontinued.

Sauder L-Desk, 65.12 in D X 30 in H, 65.12 in W X Engineered wood 428243

L-Desk, 65.12 in D X 30 in H, 65.12 in W X Engineered wood (Discontinued)

  • Mfr # 428243
  • Zoro # G811227471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428243
Zoro #
G811227471
UPC #
42666070454
Country of Origin
China

Dimensions

Overall Width
65.12 in
Overall Depth
65.12 in
Overall Height
30 in

Details

Item
L-Desk
Finish
Chalk OakĀ®
Material
Engineered wood

Description

We expect a lot from our home office desk, a lot of space that is! The L-shaped desk from the Hammond collection features a durable 1 in. thick, spacious top surface with room for your computer, binders, paper, and of course, photos of your loved ones. With functionality in mind, this home office desk features a slide-out keyboard/mouse shelf with metal runners and safety stops so your top surface can remain clutter free. The left side of this L-shaped office desk features three drawers, all with full extension slides. The lower drawer holds letter or legal-size hanging files, thus keeping your documents organized and easy to find. On the right side of this wood computer desk, a storage area behind a door features an adjustable shelf to accommodate items of various heights as well as a designated space for a vertical CPU tower. This desk is finished on all sides for versatile placement in your home, so it looks good from every angle! Featuring cord management with a desktop grommet, your workspace remains cord and clutter free. If it could not get any better, this desk is finished in a neutral Chalk Oak and features solid wood feet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.