This item is Discontinued.

Sauder L-Desk, 66.18 in D X 29.25 in H, 59.06 in W X Engineered wood 428833

L-Desk, 66.18 in D X 29.25 in H, 59.06 in W X Engineered wood (Discontinued)

  • Mfr # 428833
  • Zoro # G511227450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428833
Zoro #
G511227450
UPC #
42666090117
Country of Origin
United States

Dimensions

Overall Width
59.06 in
Overall Depth
66.18 in
Overall Height
29.25 in

Details

Item
L-Desk
Finish
Chalked Chestnut®
Material
Engineered wood

Description

Need a little motivation to get you going on your big work projects? A revamped office space should do the trick! Update your home office with the charming style and design of this L-shaped desk from the Trestle collection. This trestle desk offers a spacious top surface that provides you with room for everything you need like your laptop, stacks of notepads, a cup full of pens and even a little home dcor. This l-shaped desk with drawer features a file storage drawer that opens and closes on smooth full extension metal slides. The drawer can hold letter hanging files for increased organization and easy access. The three open lower shelf areas of this L-shaped home office desk provides you with additional space for storage and display. A simple, T-lock drawer system helps make assembly quicker and easier. Finished on all sides in Chalked Chestnut, this beautiful L-shaped desk with open shelves will have your home office looking better than ever.


  • •Strong and lightweight panel construction.
  • •File drawer with full extension slides holds letter-size hanging files.
  • •Open shelving for additional storage.
  • •Finished on all sides for versatile placement .
  • •Quick and easy assembly with T-lock drawer system.
  • •Chalked Chestnut® finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.