This item is Discontinued.

Sauder L-Desk, 66.18 in D X 29.25 in H, 59.06 in W X Engineered wood 428834

L-Desk, 66.18 in D X 29.25 in H, 59.06 in W X Engineered wood (Discontinued)

  • Mfr # 428834
  • Zoro # G211227385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428834
Zoro #
G211227385
UPC #
42666089876
Country of Origin
United States

Dimensions

Overall Width
59.06 in
Overall Depth
66.18 in
Overall Height
29.25 in

Details

Item
L-Desk
Finish
Vintage OakĀ®
Material
Engineered wood

Description

Bring the look of an office manager to your home with this l-shaped desk from the Trestle collection. This trestle desk features strong and lightweight panel construction, making it easy to assemble and rearrange when you need a change of scenery. The file drawer of this desk with open shelves features full extension slides that holds your most important letter-size hanging files, so you'll never spend precious minutes searching for loose paper in a drawer. Three open shelving areas give this l-shaped desk with drawer multiple storage and display options for your most important home office essentials like photos of your family, this week's to-do list, a lamp, and more. This l-shaped home office desk is finished on all sides for versatile placement, giving a polished look from every angle. Quick and easy assembly with a T-lock drawer system means that more time is spent enjoying your desk than putting it together. Finished in a warm Vintage Oak, this l-shaped desk has everything you've hope for in a desk, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.