This item is Discontinued.

Sauder L-Desk, 66.61 in D X 29.76 in H, 65.12 in W X Engineered wood 427163

L-Desk, 66.61 in D X 29.76 in H, 65.12 in W X Engineered wood (Discontinued)

  • Mfr # 427163
  • Zoro # G511227528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427163
Zoro #
G511227528
UPC #
42666061858
Country of Origin
United States

Dimensions

Overall Width
65.12 in
Overall Depth
66.61 in
Overall Height
29.76 in

Details

Item
L-Desk
Finish
Prime OakĀ®
Material
Engineered wood

Description

We desire a lot from a home office desk. Thankfully, the L-Shaped Desk from the Aspen Post collection offers what you need-and tons more! This home office desk features a slide out shelf for your keyboard and mouse which keeps the top surface free to display photos of your family, to do lists, and your favorite pens. The under desk keyboard shelf features metal runners and safety stops that can be fastened in three different positions. Storage is not a problem with this L-shaped computer desk as it features three drawers with full extension slides. The lower drawer of this office desk with storage holds letter or legal size hanging files and includes a lock for security to keep your documents organized and easy to find. There is room for additional storage with an adjustable shelf and a vertical CPU tower behind the door. Your cords will never be unorganized again with the desktop grommets that this home office desk offers. If cords aren't your thing, this desk accommodates optional Hidden Wireless Qi Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. To get you settled into your new desk as quick as possible, this item features quick and easy assembly with patented T-lock drawer system. This item is finished on all sides, so it can look good however you arrange it in your home! Finished in Prime Oak, this multifunctional L-shaped desk checks every box you could think of. And it looks great while doing it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.