L-Shaped Desk, 29.016 in H, 58.661 in W X Laurel Oak

  • Mfr # 425014

  • Zoro # G916078091


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Color
Laurel Oak
Length
66.457 in
Overall Width
58.661 in
Features
File drawer with full extension slides holds letter-size hanging files to help keep you organized. Lower shelf for additional storage. Finished on all sides for versatile placement anywhere in your home. Cord management includes two desktop grommets which provide a convenient path for cord management, Strong and lightweight panel construction, Details include tapered feet and chamfered edges, Quick and easy assembly with patented T-lock drawer system because we know your time is valuable, Laurel OakĀ® finish.
Overall Height
29.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425014
Zoro #
G916078091
UPC #
042666051446
Country of Origin
United States

Dimensions

Length
66.457 in
Overall Width
58.661 in
Overall Height
29.016 in

Details

Item
L-Shaped Desk
Color
Laurel Oak
Features
File drawer with full extension slides holds letter-size hanging files to help keep you organized. Lower shelf for additional storage. Finished on all sides for versatile placement anywhere in your home. Cord management includes two desktop grommets which provide a convenient path for cord management, Strong and lightweight panel construction, Details include tapered feet and chamfered edges, Quick and easy assembly with patented T-lock drawer system because we know your time is valuable, Laurel OakĀ® finish.

Description

Find the motivation you need to tackle all your big projects when you give your office space the charming style and functional design of the L-shaped desk from the Summit Station collection. This home office desk offers a spacious top surface that provides you with all the room you need for office essentials like your laptop, stacks of folders, notepads and home decor items too. This L-shaped computer desk features a file drawer with full extension slides to hold letter-size hanging files so you can keep all your important documents organized. The lower shelf provides you with additional storage space for miscellaneous office items. Other features include two desktop grommets so you can conveniently keep wires out of the way. This small office desk is finished on all sides for versatile placement and features a strong, lightweight panel construction for easy moving. Finished in Laurel Oak and detailed with tapered feet and chamfered edges, this good-looking desk will have you feeling ready to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.