Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Shaped Desk, 29.764 in H, 65.118 in W X Soft White

  • Mfr # 428225

  • Zoro # G116078228


product price: $392.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
29.764 in
Length
58.661 in
Overall Width
65.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428225
Zoro #
G116078228
UPC #
042666073707
Country of Origin
United States

Dimensions

Overall Height
29.764 in
Length
58.661 in
Overall Width
65.118 in

Details

Item
L-Shaped Desk
Color
Soft White

Description

You spend a lot of time at your home office desk. Why not make the experience stylish and new but familiar and cozy? Make your home workspace somewhere you want to be with this L-shaped desk from the Cottage Road collection. This home office desk features a spacious top surface for your computer, a lamp, and photos of your family. Two drawers with full extensions slides make this L-shaped office desk the perfect place for your home office essentials like pens, spare paper and a stapler. The lower drawer holds letter-size hanging files, so your most important documents are never far out of reach. A lower open shelf is featured for additional storage of books, binders, or a small storage bin. We know that keeping your home office desk tidy is important, that's why the Cottage Road wood L-shaped desk features two desktop grommet holes for easy electronic cord organizing. Finished on all sides for versatile placement in any room of your home, this desk with storage looks good no matter what angle you display it from. Finished in Soft White with Lintel Oak accents, this L-shaped desk will transform your home office into the friendly place you always wished it was.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.