
Larkin Ledge 4-Drawer Chest Go , Safety tested for stability to help reduce tip-over accidents (Discontinued)
- Mfr # 433640
- Zoro # G311227926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433640
Zoro #
G311227926
UPC #
42666128223
Country of Origin
United States
Dimensions
Width
34.02 in
Height
41.93 in
Depth
16.73 in
Details
Material
Engineered wood, Metal
Finish
Glacier OakĀ®
Description
Don't let the lack of storage space in the bedroom ruin your mood. Create the convenient storage options that your bedroom craves without having to sacrifice on style with this 4-drawer chest from the Larkin Ledge collection. This country bedroom chest of drawers features four spacious drawers that open and close on smooth metal runners. These large drawers are perfect for stowing away a variety of apparel like stacks of denim, your favorite hoodies, cozy sweatpants, and your collection of t-shirts. This 4-drawer dresser also offers a spacious top surface that provides you with a place to store and display items like a mirror, bottles of perfume, and a small jewelry box. To provide more time to get things stored, this dresser with drawers features a T-lock drawer system and slide-on molding for quick and easy assembly. Finished in Glacier Oak, this country style bedroom dresser features a decorative hexagon pattern on the top surface and drawer fronts. Add charm to any setting with this bedroom chest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.