This item is Discontinued.

Sauder Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs 434189

Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (Discontinued)

  • Mfr # 434189
  • Zoro # G211228283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
434189
Zoro #
G211228283
UPC #
042666126991
Country of Origin
United States

Dimensions

Length
15.75 in
Width
59.06 in
Height
30.55 in

Details

Finish
Glacier OakĀ®
Material
Engineered wood, Metal

Description

For a clean TV stand that provides great function and good looks, look no further than the TV credenza from the Larkin Ledge collection. This TV credenza with doors can accommodate up to a 65 in. TV weighing 70 lbs. or less, making your home the perfect place to watch the championship game, the season finale, or the premiere of a new release. This credenza TV stand features a variety of storage options with four adjustable shelves to customize and accommodate your needs. Hold audio/video equipment or display photos, books, or DVDs on the open shelves two adjustable. Hidden storage behind the double doors of this entertainment credenza features two additional adjustable shelves for flexibility. Store board games, headphones, gaming components, or just about anything else in this space. An enclosed back panel with cut-outs will ensure the cords have a place to exit. Slide-on moldings mean less time assembling and more time using your TV stand. It's finished in Glacier Oak to make this TV stand with shelves an instant classic in any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.