This item is Discontinued.

Sauder Lateral File Lao , Drawers with full extension slides hold letter or legal-size hanging files 429450

Lateral File Lao , Drawers with full extension slides hold letter or legal-size hanging files (Discontinued)

  • Mfr # 429450
  • Zoro # G811228188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
429450
Zoro #
G811228188
UPC #
42666079587
Country of Origin
United States

Dimensions

Height
29.02 in
Overall Depth
21.97 in
Width
32.05 in

Details

Material
Engineered wood
Finish
Laurel Oak®

Description

When you're looking for a lateral file cabinet that is sleek and functional, look no further than the Sauder Select lateral file. The spacious top surface of this 2-drawer lateral file cabinet has enough room for your lamp, photos, or organizers. Or you can use the top surface to hold your home office printer. This lateral file cabinet features drawers with full extension slides that hold letter or legal-size hanging files. Finished on all sides for versatile placement in any room of your home, this wood lateral file cabinet will look great no matter how you arrange-or rearrange-your home. Quick and easy assembly with a patented T-slot drawer system means that your new filing cabinet will be put together in no time. This wood file cabinet also includes a patented, interlocking safety mechanism that only allows one drawer to open at a time. With beautiful hardware and a Laurel Oak finish, this legal-size file cabinet adds trendy, and much needed, file storage to your home.


  • •Drawers with full extension slides hold letter or legal-size hanging files.
  • •Interlocking safety mechanism allows only one drawer open at a time.
  • •Finished on all sides for versatile placement in any room of your home.
  • •Quick and easy assembly with T-lock drawer system.
  • •Finished in Laurel Oak®.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.