
Manager Chair Leather Black , Soft, durable bonded leather seating surfaces (Discontinued)
- Mfr # 414348
- Zoro # G011229107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
414348
Zoro #
G011229107
UPC #
042666155052
Country of Origin
China
Dimensions
Overall Width
26.38 in
Overall Height
41.54 in
Overall Depth
27.16 in
Details
Material
Metal, Eng wood, Plastic
Frame Finish
Black
Description
Even if you are not a manager, you can enjoy the luxurious comfort and style of this leather manager's chair from Sauder. Designed with your comfort in mind, this classy office chair features a sharply tailored contoured seat and back, an oversized built-in headrest for optimum head and neck support, and fluid coated leather padded armrests. It also includes soft, durable bonded leather seating surfaces for lasting style and comfort. Adjust it to your desired height and angle with its smooth, one touch pneumatic gas height adjustment and full 360 deg. swivel and tilt tension adjustment. It can also roll wherever you want to go with its five-star, arched, fluid-coated nylon base with twin wheel casters. With all these benefits and features, this black leather managers chair not only adds comfort to your work space, but adds style so your office or workspace can look the part. This item is for residential use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.