This item is Discontinued.

Sauder Media Fireplace Vo , Accommodates up to a 65 in. TV weighing 70 lbs 427377

Media Fireplace Vo , Accommodates up to a 65 in. TV weighing 70 lbs (Discontinued)

  • Mfr # 427377
  • Zoro # G511228273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427377
Zoro #
G511228273
UPC #
042666062831
Country of Origin
Viet Nam

Dimensions

Length
16.73 in
Width
60 in
Height
35.04 in

Details

Finish
Vintage OakĀ®
Material
Engineered Wood, Metal, Glass

Description

The center of attention in your living room deserves to stand out from the rest. Add a touch of rustic-inspired style and beauty to your home with this entertainment/fireplace credenza from the Sauder Select collection. This entertainment stand accommodates up to a 65 in. TV, making it a great spot to gather around with friends and family to have a movie night or binge watch your favorite sitcom. Make things extra cozy with the electric firebox that heats up to 400 square feet - it includes a remote control and built-in overheat protection. The divided storage is ideal for holding audio/video equipment or even a little of your favorite home dcor. Behind each framed, safety-tempered glass door is a storage area that includes an adjustable shelf that can move to different heights to create flexible storage for items of all shapes and sizes. This TV stand also includes cord management so you can keep all your wires neat and out of sight. Finished in Vintage Oak, this beautiful TV stand is everything your home needs and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.