
Mesh Managers Office Chair Black , Black fabric seating with molded mesh back (Discontinued)
- Mfr # 420268
- Zoro # G111229137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420268
Zoro #
G111229137
UPC #
042666030700
Country of Origin
China
Dimensions
Overall Height
39.96 in
Overall Width
26.58 in
Overall Depth
24.41 in
Details
Material
Engineered wood, Plastic
Frame Finish
Black
Description
Looking to add a little style and comfort to your home office or workspace? Look no further. This mesh manager's chair from the Gruga collection is just for you. Designed with your comfort in mind, this snazzy chair features a fabric cushioned seat with a molded mesh back and fabric padded, flip-up armrests. It is so comfy that you will never want to leave your desk! Adjust it to best fit your needs with its one touch pneumatic gas height adjustment and full 360 deg. swivel and tilt tension adjustment. It also features a five star arched nylon base with twin wheel casters for easy mobility throughout your home or office. Roll it wherever your work takes you! With its abundance of benefits and features, this black manager's chair will have you feeling motivated and ready to work. This item is for residential use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.