Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder Milo Dog Bed 3a , Suitable for small to medium-sized dogs weighing 40 lbs 429412

Milo Dog Bed 3a , Suitable for small to medium-sized dogs weighing 40 lbs (Discontinued)

  • Mfr # 429412
  • Zoro # G011229022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429412
Zoro #
G011229022
UPC #
042666087926
Country of Origin
China

Dimensions

Overall Height
14.76 in
Overall Width
31.42 in
Length
21.26 in

Details

Material
Engineered wood, Metal
Finish
Light Walnut

Description

Have your pet snooze in style while contributing to your home aesthetic with this modern dog bed from the Sauder Pet Home collection. This wood dog bed is suitable for small to medium-sized dogs weighing 40 lbs. or less, like a Jack Russell, Miniature Schnauzer, Corgi, Pug, and so many more! The best dog beds for small dogs offer a comfy cushion that provides your favorite pooch with the perfect spot to relax and catch some much-needed z's. This cushion features a machine washable cover with a zipper so you can easily wash it and keep your pet bed smelling fresh and clean! Finished on all sides for versatile placement, dog beds for medium dogs, like this one, allow for the pet bed to become one with your home dcor and furniture arrangement. Whether it is the living room or your bedroom, it looks great no matter where it stands. Finished in Light Walnut, this modern pet furniture will have your dog loving you more than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.