
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425010
Zoro #
G811228096
UPC #
042666051514
Country of Origin
Malaysia
Dimensions
Depth
17.91 in
Width
59.45 in
Height
5.12 in
Details
Finish
Charter Oakā¢
Material
Engineered wood, Metal
Description
Are you running out of storage space in your bedroom? Does your existing bedroom furniture need help? No worries. We've got just what you need. Create the additional storage space you need while adding the style that you love with this 4-drawer chest from the North Avenue collection. This wood chest of drawers features four spacious drawers that open and close on smooth metal runners creating a convenient spot for you to stow away a variety of different items like stacks of denim jeans and button up flannel to comfy pajamas and your collection of t-shirts. The large top surface provides you with additional space to store and display items like a small mirror, decorative plants, bottles of cologne, and photos of your family and friends. There is a place for all of your things! Additional features that this 4 drawer chest includes is a durable, black metal base. Finished in Charter Oak and detailed with attractive hardware, this bedroom dresser is the solution to your storage woes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.