
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
433879
Zoro #
G011227745
UPC #
042666131933
Country of Origin
Malaysia
Dimensions
Depth
13.23 in
Height
29.53 in
Width
47.48 in
Details
Material
Engineered wood
Finish
White
Description
Clutter will be out of sight and out of mind, but you'll always be in style with this open shelf bookcase from the Northcott collection. The bright white finish will draw attention to the functional design of this contemporary bookcase, while the hidden storage behind the sliding door will conceal stored items from view. The door slides horizontally across all three compartments, allowing you to make whichever two compartments of this short bookcase visible, while concealing the third. Display family photos, a collection of research books or your model microscope on six adjustable shelves, while keeping your unruly comic book collection under wraps with this bookcase with sliding door. Along with open shelving for easy display and adaptable storage, this display bookcase is finished on all sides for versatile placement in your home or office. A short and sturdy bookcase is a useful storage tool in any home or office, but the addition of the sliding door makes this bookcase an accommodating addition to any busy lifestyle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.