
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433564
Zoro #
G011228087
UPC #
042666117104
Country of Origin
United States
Dimensions
Depth
17.48 in
Height
44.21 in
Width
28.78 in
Details
Material
Engineered wood, Metal
Finish
Prime OakĀ®
Description
Add bedroom furniture with style and functionality to your home. This 4-drawer chest from the Pacific View collection brings just that. This bedroom chest of drawers features four large drawers that open and close on smooth metal runners for easy-access storage of all your clothing: from stacks of slacks and your favorite blouses to your collection of cozy sweaters and pajama pants. This 4-drawer dresser has a spacious top surface to store and display decorative plants, your makeup bag, perfume bottles, and framed photos of your family and friends. Assembly is a breeze with the T-lock drawer system-so you can spend more time styling your new bedroom dresser and less time assembling. Finished in Prime Oak, this simple and charming wood chest of drawers will have your bedroom feeling organized and clutter free in no time. Create a room you love with the style that you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.