
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412079
Zoro #
G511229119
UPC #
042666111676
Country of Origin
United States
Dimensions
Height
29.61 in
Width
62.05 in
Depth
22.01 in
Details
Finish
Select Cherry
Material
Engineered wood
Description
Add a touch of elegant style and timeless beauty to your home with this credenza from the Palladia collection. It spacious top surface provides you with ample amount of room to display all your favorite home dcor items - an accent lamp, fine dinnerware, a vase full of flowers and knick-knacks. This one-of-a-kind credenza also acts as a convenient charging hub for all your electronics so you can stay connected with family and friends. The top provides full-length cord pass-through for easy tabletop charging of mobile devices. In addition, the top and two faux drawers slide out on full-extension ball bearing slides to reveal compartmentalized cord management and storage for your phone, laptop, tablet and much more! Behind each door is a hidden storage area that includes an adjustable shelf and can accommodate a computer or other media components. It also features a pull-out, adjustable center shelf for your printer, or other office equipment and supplies. Finished in Select Cherry, this stunning credenza is everything your home needs and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.