
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414434
Zoro #
G016078359
UPC #
042666152327
Country of Origin
United States
Dimensions
Setup Depth Inches
19.37 in
Setup Height Inches
47.087 in
Setup Width Inches
30.157 in
Details
Color
Soft White
Item
3-Drawer Chest
Description
Looking to create some much needed storage for your child's abundance of clothes and toys? Look no further! This 3-drawer chest from the Pogo collection is just what your child's bedroom needs. It features three spacious storage drawers that open and close on smooth metal runners, providing you with convenient space to stow away items like your child's collection of shirts, assortment of shoes, all their favorite jammies and much more! It also features a large storage bin for easy to reach storage of items like puzzles, board games and stuffed animals too! It includes an ID label tag for easy labeling and organization of your child's belongings. The top surface also provides you with room to store and display anything from books and toys to picture frames and home decor. It is detailed with whimsical curves and a solid wood knob to add an extra touch of fun to your child's room. Finished in Soft White, this cute dresser is the solution to all your storage woes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.