Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pogo Bookcase/footboard Sw 3a

  • Mfr # 414436

  • Zoro # G716078383


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.835 in
Color
Soft White
Overall Length
14.488 in
Overall Width
41.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414436
Zoro #
G716078383
UPC #
042666152341
Country of Origin
United States

Dimensions

Overall Height
32.835 in
Overall Length
14.488 in
Overall Width
41.102 in

Details

Color
Soft White
Item
Bookcase/Footboard

Description

Give your child's room a cute and fun way to keep organized with this bookcase/footboard from the Pogo collection. Store books, blankets and their favorite toys in the cubbyhole storage spaces of this white bookcase. The storage bins offer a convenient place for board games, stuffed animals, or a backpack. Each bin in this storage bookcase features an ID tag. For organization, you can write on the tag to promote a tidy bedroom free of strewn about toys and games. The top surface of this kid's room bookcase can be used as a place to store colored pencils, markers, and coloring books. Finished in a sleek Soft White, this charming bookcase works well as a footboard for twin bed, making it is like a dream come true for dual-purpose storage woes. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.