Shop ALATERRE FURNITURE
See all product information
Create Account
Arcadia Acacia Wood 54" Coffee Table, Antiqued Mocha
- Mfr # ANAR1175A
- Zoro # G0224204
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Acacia Wood Veneer, Composite wood with Metal legs
Weight
61
Width
53.5 in
Height
19
Color
Antiqued Mocha
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANAR1175A
- Zoro #
- G0224204
- UPC #
- 848595012097
- Country of Origin
- Viet Nam
Dimensions
- Width
- 53.5 in
- Height
- 19
- Depth
- 30
Details
- Material
- Acacia Wood Veneer, Composite wood with Metal legs
- Weight
- 61
- Color
- Antiqued Mocha
Description
Designer, industrial style in these gorgeous dark-stained nesting tables with metal legs. The Arcadia collection features pieces that are boldly sized to make a strong statement in your living space. The metal, sled legs on each piece and dark colors create a streamlined look. These are the perfect pieces for a clean, modern space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.