Zoro Homepage

Rollingwood Country Library Base , Durable, 1 in. thick top for printer, home decor, and more

  • Mfr # 431439

  • Zoro # G711229193


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
31.5 in
Material
Engineered wood
Finish
Brushed Oakā„¢
Height
29.76 in
Depth
20.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431439
Zoro #
G711229193
UPC #
042666116107
Country of Origin
Viet Nam

Dimensions

Width
31.5 in
Height
29.76 in
Depth
20.2 in

Details

Material
Engineered wood
Finish
Brushed Oakā„¢

Description

Add extra, compact, storage space in your home office with this storage cabinet from the Rollingwood collection. With a durable, 1 in. thick top, this storage cabinet with doors is the perfect spot to display books, home dcor or your favorite accent lamp. This office cabinet features a storage drawer with full extension slides for smaller items like pens, notepads, and a calculator. This home office cabinet features concealed storage behind the framed, safety tempered glass doors. A large adjustable shelf to accommodate items of various heights ensures that your new library base can hold a variety of items. Finished in Brushed Oak, this office cabinet with drawer adds versatile storage in a compact design to your office space. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.